Motion
16813
6812 Lime Ribbed Knit Beanie
MI ITEM #11665290
MFR #16813
Price$14.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6812 Lime Ribbed Knit Beanie
MI ITEM #11665290
MFR #16813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.27/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.15 lb
  • Width
    0.5 in

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    6812 Lime Ribbed Knit Beanie
  • Group & Class
    Warming
  • Includes
    1 Hat
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168133

Overview

Mfr description
16813 RIBBED KNIT BEANIE
  • The N-Ferno® 6812 Rib Knit Beanie is a cool weather essential featuring stretchable ribbed knit fabric that fits snug to keep heat close when the temperature drops. It's the perfect knit hat to comfortably layer underneath a helmet or a hood for cool-to-cold conditions. The lightweight thermal cap comes in our favorite shades of hi-vis lime, hi-vis orange and classic black. Be ready for any outdoor excursion with this classic knit cap sized to fit most noggins small and large. It measures 9.25 inches high by 8.5 inches wide and is machine washable. Wear this stylish beanie as a year-round accessory with comfort you can count on and a classic look for all seasons. Whether you're hitting the mountain, shoveling your driveway or working in cold climates.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought