Motion
16814
6812 Orange Ribbed Knit Beanie
MI ITEM #11665291
MFR #16814
List Price$16.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6812 Orange Ribbed Knit Beanie
MI ITEM #11665291
MFR #16814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.41/each for your price

Overview

Mfr description
16814 RIBBED KNIT BEANIE
  • The N-Ferno® 6812 Rib Knit Beanie is a cool weather essential featuring stretchable ribbed knit fabric that fits snug to keep heat close when the temperature drops. It's the perfect knit hat to comfortably layer underneath a helmet or a hood for cool-to-cold conditions. The lightweight thermal cap comes in our favorite shades of hi-vis lime, hi-vis orange and classic black. Be ready for any outdoor excursion with this classic knit cap sized to fit most noggins small and large. It measures 9.25 inches high by 8.5 inches wide and is machine washable. Wear this stylish beanie as a year-round accessory with comfort you can count on and a classic look for all seasons. Whether you're hitting the mountain, shoveling your driveway or working in cold climates.

Specifications

  • Color
    Orange
  • Description
    6812 Orange Ribbed Knit Beanie
  • Product Line
    N-Ferno
  • Group & Class
    Warming
  • Includes
    1 Hat
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168140
  • Weight
    0.15 lb
  • Width
    0.5 in
  • Length
    10.25 in
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text