Motion
16887
6887 Black 2-Layer Winter Headband
MI ITEM #11665294
MFR #16887
Your Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6887 Black 2-Layer Winter Headband
MI ITEM #11665294
MFR #16887

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.60/each(List $13.13)

Overview

Mfr description
16887 2-LAYER WINTER HEADBAND
  • The N-Ferno® 6887 Winter Headband is a 2-layer, fleece-spandex headband for bulk-free warmth in mild to extreme winter conditions. The interior is lined with a heat-trapping, grid polyester fleece for breathable thermal protection. The outer layer is made from a stretchable spandex/polyester blend that provides added protection while maintaining a flexible, comfortable fit for most head sizes. With a contoured shape, it provides full coverage for both the ears and forehead. The low-profile design can be worn alone or under a hard hat. Reflective accents on the back keep wearers safe and seen. One size fits most, this fleece headband is ideal for those working in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.

Specifications

  • Color
    Black
  • Description
    6887 Black 2-Layer Winter Headband
  • Product Line
    N-Ferno
  • Group & Class
    Warming
  • Includes
    1 Headband
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168874
  • Weight
    0.1 lb
  • Width
    0.50 in
  • Length
    7.25 in
  • Country of Origin
    IDN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text