Motion
16960
6960 Black Fleece Neck Gaiter
Mi Item #11665295
MFR #16960
Price$8.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6960 Black Fleece Neck Gaiter
Mi Item #11665295
MFR #16960

Mfr description
16960 FLEECE NECK GAITER
  • The N-Ferno® 6960 Fleece Neck Gaiter provides warm, no-bulk protection from the most demanding winter conditions. Wear alone or as a layering option with hats, caps or winter liners for added warmth. Made from a four-way stretchable, breathable fleece for comfort and lightweight warmth. A gathered elastic seam in the back ensures a custom, snug fit that keeps heat in and cold out. It is designed with an angled bottom to minimize bulk while layering, and is long enough to tuck into a jacket for secure protection that won™t ride up. This versatile fleece gaiter can be worn around the neck or pulled over the mouth, nose and ears. One size fits most, this winter neck gaiter is ideal for those working in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.26/each

Specifications

Dimensions

  • Height
    8.5 in
  • Length
    7.25 in
  • Weight
    0.2 lb
  • Width
    0.50 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6960 Black Fleece Neck Gaiter
  • Group & Class
    Warming
  • Includes
    1 Neck Gaiter
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476169604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)