Motion
16962
6962 Black FR Neck Gaiter - Dual Compliant
MI ITEM #11665296
MFR #16962
Price$60.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6962 Black FR Neck Gaiter - Dual Compliant
MI ITEM #11665296
MFR #16962

Mfr description
16962 FR NECK GAITER - DUAL COMPLIANT
  • The N-Ferno® 6962 FR Neck Gaiter is dual compliant to two flame-resistant standards, NFPA 70E and NFPA 2112, for protection against both arc flash and flash fire. This versatile, no-bulk winter gaiter blocks out all the elements to keep you safe and warm in the most demanding conditions. This FR neck gaiter is constructed of Polartec® FR Power Grid fleece, a grid-construction knit that minimizes fabric mass and maximizes fabric performance for increased warmth and lighter weight. A hydrophilic interior absorbs sweat and transfers it outside, while the exterior disperses moisture for more efficient evaporation. The grid design also creates open air channels for improved breathability. This versatile fleece gaiter can be worn around the neck or pulled over the mouth, nose and ears. The double-standard fabric is tested and certified to meet both NFPA 70E and NFPA 2112 standards for flame-resistant clothing, and also has an ARC rating of CAT 2; 20 cal/cm2 ATPV.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.38/each

Specifications

Dimensions

  • Height
    7.25 in
  • Length
    8.50 in
  • Weight
    0.2 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6962 Black FR Neck Gaiter - Dual Compliant
  • Group & Class
    Warming
  • Includes
    1 Neck Gaiter
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476169628

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)