Motion
16964
6962 Navy FR Neck Gaiter - Dual Compliant
MI ITEM #11665297
MFR #16964
Your Price$58.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6962 Navy FR Neck Gaiter - Dual Compliant
MI ITEM #11665297
MFR #16964

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.09/each(List $69.44)

Overview

Mfr description
16964 FR NECK GAITER - DUAL COMPLIANT
  • The N-Ferno® 6962 FR Neck Gaiter is dual compliant to two flame-resistant standards, NFPA 70E and NFPA 2112, for protection against both arc flash and flash fire. This versatile, no-bulk winter gaiter blocks out all the elements to keep you safe and warm in the most demanding conditions. This FR neck gaiter is constructed of Polartec® FR Power Grid fleece, a grid-construction knit that minimizes fabric mass and maximizes fabric performance for increased warmth and lighter weight. A hydrophilic interior absorbs sweat and transfers it outside, while the exterior disperses moisture for more efficient evaporation. The grid design also creates open air channels for improved breathability. This versatile fleece gaiter can be worn around the neck or pulled over the mouth, nose and ears. The double-standard fabric is tested and certified to meet both NFPA 70E and NFPA 2112 standards for flame-resistant clothing, and also has an ARC rating of CAT 2; 20 cal/cm2 ATPV.

Specifications

  • Description
    6962 Navy FR Neck Gaiter - Dual Compliant
  • Color
    Navy
  • Product Line
    N-Ferno
  • Group & Class
    Warming
  • Includes
    1 Neck Gaiter
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476169642
  • Country of Origin
    IDN
  • Height
    8.5 in
  • Length
    7.25 in
  • Weight
    0.2 lb
  • Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought