Motion
16841
6842 Shoulder Lime 2-Layer Econo Winter Liner
MI ITEM #11665298
MFR #16841
Price$32.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6842 Shoulder Lime 2-Layer Econo Winter Liner
MI ITEM #11665298
MFR #16841

Mfr description
16841 2-LAYER ECONO WINTER LINER
  • The N-Ferno® 6842 Winter Hard Hat Liner has 2 layers of insulation with a polyester shell and a comfortable polyester fleece lining for exceptional warmth. This lightweight thermal liner features an extra-long neck (shoulder-length) to keep head, ears and neck covered and fits comfortably under helmets or hard hats without feeling too bulky. The PU coated 100% polyester outer shell is water-resistant and provides a durable finish that resists corrosion and abrasion. Hi-Vis lime option with reflective piping improves visibility on dark or cloudy days. Four exterior hook & loop straps attach to the interior of a hard hat for a secure attachment and added warmth in extreme work environments. This hard hat winter liner has an elastic strip in the forehead area to keep the liner snug against the face to trap body heat in and keep cold out.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.16/each

Specifications

Dimensions

  • Length
    12.5 in
  • Size
    Shoulder
  • Weight
    0.18 lb
  • Width
    0.75 in

Details

  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    6842 Shoulder Lime 2-Layer Econo Winter Liner
  • Group & Class
    Warming
  • Includes
    1 Hard Hat Liner
  • Product Line
    N-Ferno
  • Series
    Thermal Liners
  • UPC_NO
    720476168416

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)