Motion
16871
6871 Kit Black 2-Layer Liner with 2-Layer Mouthpiece
Mi Item #11665299
MFR #16871
Price$22.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6871 Kit Black 2-Layer Liner with 2-Layer Mouthpiece
Mi Item #11665299
MFR #16871

Mfr description
16871 2-LAYER LINER WITH 2-LAYER MOUTHPI
  • The N-Ferno® 6871 2-Layer Winter Hard Hat Liner w/ Mouthpiece Kit includes a winter hard hat liner with 2 layers of insulation and a thermal mouthpiece attachment for full-face coverage. The lightweight thermal liner is shoulder-length to keep head, ears and neck covered and fits comfortably under helmets or hard hats without feeling too bulky. Both the N-Ferno® 6852 Hard Hat Thermal Liner and the N-Ferno® 6870 Thermal Mouthpiece have a breathable 100% cotton twill outer shell and a soft 100% polyester fleece lining for added comfort and to stand up to tough environments. HARD HAT LINER There are 4 hook & loop straps on the exterior of the liner designed to securely attach to the interior of a hard hat for versatile protection in extreme work environments. This hard hat winter liner contains pockets by the ears designed to hold regular-sized hand warmers (sold separately) to keep ears warm and comfortable in extreme temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.51/each

Specifications

Dimensions

  • Length
    15.5 in
  • Size
    Kit
  • Weight
    0.26 lb
  • Width
    10 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6871 Kit Black 2-Layer Liner with 2-Layer Mouthpiece
  • Group & Class
    Warming
  • Includes
    1-6870 Mouthpiece, 1-6852 Hard Hat Liner &amp
  • Product Line
    N-Ferno
  • Series
    Thermal Liners
  • UPC_NO
    720476168713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)