Motion
16874
6874 Black Attachable Neoprene Mouthpiece for Winter Liners
Mi Item #11665300
MFR #16874
Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6874 Black Attachable Neoprene Mouthpiece for Winter Liners
Mi Item #11665300
MFR #16874

Mfr description
16874 ATTACHABLE NEOPRENE MOUTHPIECE FOR
  • The N-Ferno® 6874 Thermal Mouthpiece has 2 layers of insulation with a neoprene shell and a fleece liner to provide comfort, warmth and face protection in extremely cold weather work conditions. This thermal winter face mask is made to fit most N-Ferno® Winter Liners (liners sold separately) to double up the warmth on those extra-frigid jobsites. The water-resistant, 1mm neoprene is warm and breathable while remaining soft and stretchy for a close, heat-trapping fit. Polyester fleece lines the inside of the mouthpiece for comfort against the skin, long wear and optimal breathability. Shell design prevents the mask from being sucked into the mouth for plenty of breathing space and protection from the cold air. The detachable face mask allows you to let in air or remove for speaking when needed. The adjustable hook and loop closure have a secure and adjustable fit to prevent the mask from moving around during any task.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.62/each

Specifications

Dimensions

  • Length
    7.25 in
  • Weight
    0.1 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6874 Black Attachable Neoprene Mouthpiece for Winter Liners
  • Group & Class
    Warming
  • Includes
    1 Mouthpiece
  • Product Line
    N-Ferno
  • Series
    Thermal Liners
  • UPC_NO
    720476168744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)