Motion
16876
6876 Kit Black 2-Layer FR Liner with 2-Layer FR Mouthpiece
MI ITEM #11665301
MFR #16876
Price$83.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6876 Kit Black 2-Layer FR Liner with 2-Layer FR Mouthpiece
MI ITEM #11665301
MFR #16876

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.96/each

Specifications

Dimensions

  • Length
    15.5 in
  • Size
    Kit
  • Weight
    0.35 lb
  • Width
    10 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6876 Kit Black 2-Layer FR Liner with 2-Layer FR Mouthpiece
  • Group & Class
    Warming
  • Includes
    1-6872 FR Mouthpiece, 1-6882 FR Hard Hat Liner &amp
  • Product Line
    N-Ferno
  • Series
    Thermal Liners
  • UPC_NO
    720476168768

Overview

Mfr description
16876 2-LAYER FR LINER WITH 2-LAYER FR M
  • The N-Ferno® 6876 2-Layer FR Winter Hard Hat Liner w/ Mouthpiece Kit includes a winter hard hat liner with 2 layers of insulation and FR technology to meet ASTM F1506 and also a thermal mouthpiece attachment for full-face coverage. The lightweight thermal liner is shoulder-length to keep head, ears and neck covered and fits comfortably under helmets or hard hats without feeling too bulky. Both the N-Ferno® 6882 FR Hard Hat Thermal Liner and N-Ferno® 6872 FR Thermal Mouthpiece have a fire-resistant outer shell and lining made of 60% modacrylic cotton and 40% cotton twill blend to stand up to tough environments and meets requirements of performance specification ASTM F1506; classified CAT2 according to NFPA 70E. Arc-rated; ATPV rating of 20 cal/cm2.  HARD HAT LINER There are 4 hook & loop straps on the exterior of the liner designed to securely attach to the interior of a hard hat for versatile protection in extreme work environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought