Motion
16982
6980 Kit Black Winter Hand Warmer Muff
MI ITEM #11665304
MFR #16982
Price$57.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6980 Kit Black Winter Hand Warmer Muff
MI ITEM #11665304
MFR #16982

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.95/each

Specifications

Dimensions

  • Length
    10 in
  • Size
    Kit

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6980 Kit Black Winter Hand Warmer Muff
  • Group & Class
    Warming
  • Includes
    Hand Muff&nbsp
  • Product Line
    N-Ferno
  • Product Type
    Hand Warmers
  • Series
    Warming Accessories
  • UPC_NO
    710476169826

Overview

Mfr description
16982 WINTER HAND WARMER MUFF
  • The N-Ferno® 6980 Winter Hand Warmer Muff is worn around the waist to provide instant warming relief when working in the elements, particularly extreme temperature conditions where fine hand dexterity work prevents use of warm gloves. This thermal hand warmer's windproof and water-resistant nylon shell is combined with a soft polyester fleece lining for warm, cozy protection from the elements (with or without gloves). Neoprene cuffs make it easy to insert and remove hands while also keeping cold air out. The angled design of the muff makes for a natural, comfortable fit while using. The adjustable quick-release waistband provides a customized fit with or without bulky winter gear. Inside the hand muff are two interior pockets designed to fit hand warming packets for added warmth. There is also a front zippered compartment for storing small gear or personal items, a nametag label and a d-ring attachment point.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought