Motion
14930
5930 L Gray Web Handle Canvas Hoist Bucket
MI ITEM #11665384
MFR #14930
List Price$159.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5930 L Gray Web Handle Canvas Hoist Bucket
MI ITEM #11665384
MFR #14930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.58/each for your price

Overview

Mfr description
14930 WEB HANDLE CANVAS HOIST BUCKET
  • Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability.

Specifications

  • Description
    5930 L Gray Web Handle Canvas Hoist Bucket
  • Dimensions
    12.5in D x 17in H (32cm x 43
  • Group & Class
    Gear & Tool Storage
  • Color
    Gray
  • Includes
    1 Bucket
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • Size
    L
  • UPC_NO
    720476149309
  • Features & Benefits
    Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability.
  • Height
    4 in
  • Length
    14 in
  • Width
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text