Motion
14830
Tool Bag - Canvas, Synthetic Leather, Nickel Material, Number of Compartments: 1, Gray
MI ITEM #11665385
MFR #14830
Price$164.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas, Synthetic Leather, Nickel Material, Number of Compartments: 1, Gray
MI ITEM #11665385
MFR #14830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.35/each

Specifications

Dimensions

  • Dimensions
    12.5in D x 17in H (32cm x 43
  • Height
    4 in
  • Length
    14 in
  • Size
    L
  • Width
    14 in

Details

  • Color
    Gray
  • Description
    5930T L Gray Web Handle Canvas Hoist Bucket With Top
  • Features & Benefits
    Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drain. Webbing handle for strength and durability. Includes detachable safety top.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Bucket with Top
  • Material
    Canvas, Nickel, Synthetic Leather
  • Number Of Compartments
    1
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • UPC_NO
    720476148302

Overview

Mfr description
14830 WEB HANDLE CANVAS HOIST BUCKET WIT
  • Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drain. Webbing handle for strength and durability. Includes detachable safety top.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought