Motion
14935
5935 XL Gray Web Handle Canvas Hoist Bucket
MI ITEM #11665386
MFR #14935
List Price$187.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5935 XL Gray Web Handle Canvas Hoist Bucket
MI ITEM #11665386
MFR #14935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.10/each for your price

Overview

Mfr description
14935 WEB HANDLE CANVAS HOIST BUCKET
  • XL durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability.

Specifications

  • Description
    5935 XL Gray Web Handle Canvas Hoist Bucket
  • Dimensions
    16in D x 20in H (41cm x 51
  • Group & Class
    Gear & Tool Storage
  • Color
    Gray
  • Includes
    1 Bucket
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • Size
    XL
  • UPC_NO
    720476149354
  • Features & Benefits
    XL durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability.
  • Height
    4 in
  • Length
    17.75 in
  • Width
    17.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text