Motion
14835
Tool Bag - Canvas, Synthetic Leather, Nickel Material, Number of Compartments: 1, Gray
MI ITEM #11665387
MFR #14835
Your Price$192.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas, Synthetic Leather, Nickel Material, Number of Compartments: 1, Gray
MI ITEM #11665387
MFR #14835

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192.45/each(List $221.32)

Overview

Mfr description
14835 WEB HANDLE CANVAS HOIST BUCKET WIT
  • XL durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability Includes detachable safety top.

Specifications

  • Number Of Compartments
    1
  • Material
    Canvas, Nickel, Synthetic Leather
  • Description
    5935T XL Gray Web Handle Canvas Hoist Bucket With Top
  • Dimensions
    16in D x 20in H (41cm x 51
  • Group & Class
    Gear & Tool Storage
  • Color
    Gray
  • Includes
    1 Bucket with Top
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • Size
    XL
  • UPC_NO
    720476148357
  • Features & Benefits
    XL durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability Includes detachable safety top.
  • Height
    4 in
  • Length
    17.5 in
  • Width
    17.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text