Motion
14937
5937 XL Black Nylon Hoist Bucket Top
Mi Item #11665388
MFR #14937
Price$46.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5937 XL Black Nylon Hoist Bucket Top
Mi Item #11665388
MFR #14937

Mfr description
14937 NYLON HOIST BUCKET TOP
  • XL Nylon bucket safety top: Easy on, easy off bucket safety top for securing tools and equipment for hoisting on the jobsite.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.21/each

Specifications

Dimensions

  • Dimensions
    16in Diameter (41
  • Height
    1 in
  • Length
    9.5 in
  • Size
    XL
  • Width
    9.5 in

Details

  • Color
    Black
  • Description
    5937 XL Black Nylon Hoist Bucket Top
  • Features & Benefits
    XL Nylon bucket safety top: Easy on, easy off bucket safety top for securing tools and equipment for hoisting on the jobsite.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Bucket Top
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • UPC_NO
    720476149378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)