Motion
14938
5938 L Black Nylon Hoist Bucket Top
MI ITEM #11665389
MFR #14938
List Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5938 L Black Nylon Hoist Bucket Top
MI ITEM #11665389
MFR #14938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.64/each for your price

Overview

Mfr description
14938 NYLON HOIST BUCKET TOP
  • Nylon bucket safety top: Easy on, easy off for securing tools and equipment for hoisting on the jobsite.

Specifications

  • Description
    5938 L Black Nylon Hoist Bucket Top
  • Dimensions
    12.5in Diameter (32
  • Group & Class
    Gear & Tool Storage
  • Color
    Black
  • Includes
    1 Bucket Top
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • Size
    L
  • UPC_NO
    720476149385
  • Features & Benefits
    Nylon bucket safety top: Easy on, easy off for securing tools and equipment for hoisting on the jobsite.
  • Height
    4 in
  • Length
    6 in
  • Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text