Motion
THT-5-422-10
5940 L Gray Swiveling Carabiner Canvas Hoist Bucket
MI ITEM #11665390
MFR #THT-5-422-10
Price$203.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5940 L Gray Swiveling Carabiner Canvas Hoist Bucket
MI ITEM #11665390
MFR #THT-5-422-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.90/each

Specifications

Dimensions

  • Dimensions
    12.5in D x 17in H (32cm x 43
  • Height
    4 in
  • Length
    14 in
  • Size
    L
  • Width
    14 in

Details

  • Color
    Gray
  • Description
    5940 L Gray Swiveling Carabiner Canvas Hoist Bucket
  • Features & Benefits
    Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with double action swiveling carabiner with captive eye.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Bucket
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • UPC_NO
    720476149408

Overview

Mfr description
14940 SWIVELING CARABINER CANVAS HOIST B
  • Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with double action swiveling carabiner with captive eye.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought