Motion
14840
Tool Bag - Canvas, Synthetic Leather, Nickel Material, Number of Compartments: 1, Gray
MI ITEM #11665391
MFR #14840
Price$200.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas, Synthetic Leather, Nickel Material, Number of Compartments: 1, Gray
MI ITEM #11665391
MFR #14840

Mfr description
14840 SWIVELING CARABINER CANVAS HOIST B
  • Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with double action swiveling carabiner with captive eye. Includes detachable safety top.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.58/each

Specifications

Dimensions

  • Dimensions
    12.5in D x 17in H (32cm x 43
  • Height
    4 in
  • Length
    14 in
  • Size
    L
  • Width
    14 in

Details

  • Color
    Gray
  • Description
    5940T L Gray Swiveling Carabiner Canvas Hoist Bucket with Top
  • Features & Benefits
    Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with double action swiveling carabiner with captive eye. Includes detachable safety top.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Bucket with Top
  • Material
    Canvas, Nickel, Synthetic Leather
  • Number Of Compartments
    1
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • UPC_NO
    720476148401

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)