Motion
THT-36-422-10
5945 XL Gray Swiveling Carabiner Canvas Hoist Bucket
Mi Item #11665392
MFR #THT-36-422-10
Price$232.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5945 XL Gray Swiveling Carabiner Canvas Hoist Bucket
Mi Item #11665392
MFR #THT-36-422-10

Mfr description
14945 SWIVELING CARABINER CANVAS HOIST B
  • XL durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with double action swiveling carabiner with captive eye.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.81/each

Specifications

Dimensions

  • Dimensions
    16in D x 20in H (41cm x 51
  • Height
    4 in
  • Length
    17.75 in
  • Size
    XL
  • Width
    17.75 in

Details

  • Color
    Gray
  • Description
    5945 XL Gray Swiveling Carabiner Canvas Hoist Bucket
  • Features & Benefits
    XL durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with double action swiveling carabiner with captive eye.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Bucket
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • UPC_NO
    720476149453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)