Motion
14845
Tool Bag - Canvas, Synthetic Leather, Nickel Material, Number of Compartments: 1, Gray
MI ITEM #11665393
MFR #14845
Your Price$229.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas, Synthetic Leather, Nickel Material, Number of Compartments: 1, Gray
MI ITEM #11665393
MFR #14845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$229.67/each(List $264.12)

Overview

Mfr description
14845 SWIVELING CARABINER CANVAS HOIST B
  • XL durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with double action swiveling carabiner with captive eye. Includes detachable safety top.

Specifications

  • Number Of Compartments
    1
  • Material
    Canvas, Nickel, Synthetic Leather
  • Description
    5945T XL Gray Swiveling Carabiner Canvas Hoist Bucket w/Top
  • Dimensions
    16in D x 20in H (41cm x 51
  • Group & Class
    Gear & Tool Storage
  • Color
    Gray
  • Includes
    1 Bucket with Top
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • Size
    XL
  • UPC_NO
    720476148456
  • Features & Benefits
    XL durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with double action swiveling carabiner with captive eye. Includes detachable safety top.
  • Height
    4 in
  • Length
    17.5 in
  • Width
    17.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text