Motion
14960
Tool Bag - Canvas, Synthetic Leather, Nickel Material, Number of Compartments: 1, Gray
Mi Item #11665394
MFR #14960
Price$167.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas, Synthetic Leather, Nickel Material, Number of Compartments: 1, Gray
Mi Item #11665394
MFR #14960

Mfr description
14960 CANVAS HOIST BUCKET WITH D-RINGS
  • Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with d-ring connection on top for hoisting and two anchoring d-rings on rim of bucket for tool tethering.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.75/each

Specifications

Dimensions

  • Dimensions
    12.5in D x 17in H (32cm x 43
  • Height
    4 in
  • Length
    14 in
  • Size
    L
  • Width
    14 in

Details

  • Color
    Gray
  • Description
    5960 L Gray Canvas Hoist Bucket with D-Rings
  • Features & Benefits
    Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with d-ring connection on top for hoisting and two anchoring d-rings on rim of bucket for tool tethering.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Bucket
  • Material
    Canvas, Nickel, Synthetic Leather
  • Number Of Compartments
    1
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • UPC_NO
    720476149606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)