Motion
14870
Tool Bag - Nylon, Nickel Material, Number of Compartments: 1, Black
MI ITEM #11665397
MFR #14870
Price$142.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Nylon, Nickel Material, Number of Compartments: 1, Black
MI ITEM #11665397
MFR #14870

Mfr description
14870 SWIVELING HOOK NYLON HOIST BUCKET
  • Durable 840D nylon main material bucket with storm drains. Webbing handle for strength and durability with nickel plated swiveling hook. Includes detachable safety top.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.62/each

Specifications

Dimensions

  • Dimensions
    12.5in D x 15in H (32cm x 38
  • Height
    4 in
  • Length
    14 in
  • Size
    M
  • Width
    14 in

Details

  • Color
    Black
  • Description
    5970T M Black Swiveling Hook Nylon Hoist Bucket with Top
  • Features & Benefits
    Durable 840D nylon main material bucket with storm drains. Webbing handle for strength and durability with nickel plated swiveling hook. Includes detachable safety top.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Bucket with Top
  • Material
    Nickel, Nylon
  • Number Of Compartments
    1
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • UPC_NO
    720476148708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)