Motion
13690
Tool Belts, Holders & Pouche - Canvas Material, Gray Color
MI ITEM #11665410
MFR #13690
Your Price$40.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holders & Pouche - Canvas Material, Gray Color
MI ITEM #11665410
MFR #13690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.29/each(List $46.34)

Overview

Mfr description
13690 16-POCKET APRON
  • The Arsenal® 5700 Heavy-Duty Tool Apron features 16 pockets to keep tools organized and accessible in the shop or on the worksite. Ergonomically designed with wide shoulder straps for comfortable all-day wear, this one-size-fits-most tool apron is adjustable to fit a variety of chest and waist sizes. Made with a heavy-duty 14oz cotton duck canvas for durable, long-lasting use. A quick-release buckle closure makes for easy on/off. With 16 pockets, this shop apron conveniently secures all the essentials. Includes a 3-compartment pocket on the chest, 5 waist pockets for larger tools or a cell phone and 8 waist pockets for small tools, pens and hardware. 2 hammer loops are also included for quick storage and easy access to hammers. This canvas tool apron is ideal for shop work, including wood working, carpentry, automotive and mechanical. It is also great for hobbyists and at-home DIY projects.

Specifications

  • Material
    Canvas
  • Waterproof Or Water Resistant
    No
  • Color
    Gray
  • Includes
    1 Apron
  • Description
    5700 Gray 16-Pocket Apron
  • Weight
    0.69 lb
  • Group & Class
    Gear & Tool Storage
  • Product Line
    Arsenal
  • Series
    Tool Aprons & Roll Ups
  • UPC_NO
    720476136903
  • Features & Benefits
    The Arsenal® 5700 Heavy-Duty Tool Apron features 16 pockets to keep tools organized and accessible in the shop or on the worksite. Ergonomically designed with wide shoulder straps for comfortable all-day wear, this one-size-fits-most tool apron is adjustable to fit a variety of chest and waist sizes. Made with a heavy-duty 14oz cotton duck canvas for durable, long-lasting use. A quick-release buckle closure makes for easy on/off. With 16 pockets, this shop apron conveniently secures all the essentials. Includes a 3-compartment pocket on the chest, 5 waist pockets for larger tools or a cell phone and 8 waist pockets for small tools, pens and hardware. 2 hammer loops are also included for quick storage and easy access to hammers. This canvas tool apron is ideal for shop work, including wood working, carpentry, automotive and mechanical. It is also great for hobbyists and at-home DIY projects.
  • Height
    1 in
  • Length
    8 in
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought