Motion
13694
Tool Belts, Holder & Pouche - Pouch, Canvas Material, Gray Color
MI ITEM #11665411
MFR #13694
Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holder & Pouche - Pouch, Canvas Material, Gray Color
MI ITEM #11665411
MFR #13694

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.53/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    8 in
  • Weight
    0.69 lb
  • Width
    12 in

Details

  • Color
    Gray
  • Description
    5704 Gray Canvas Tool Apron
  • Features & Benefits
    The Arsenal® 5704 Heavy-Duty Tool Apron features 22 pockets to keep tools organized and accessible in the shop or on the worksite. Ergonomically designed with wide shoulder straps for comfortable all-day wear, this one-size-fits-most tool apron is adjustable to fit a variety of chest and waist sizes. Made with a heavy-duty 14oz cotton duck canvas for durable, long-lasting use. A quick-release buckle closure makes for easy on/off. With 22 pockets, this shop apron conveniently secures all the essentials. Includes a 3-compartment pocket on the chest, 5 waist pockets for larger tools or a cell phone and 8 waist pockets for small tools, pens and hardware. 2 hammer loops are also included for quick storage and easy access to hammers. Additional features include an interior ID badge and a D-ring on the lower right side for attaching keys, lanyards, glove clips and more. This canvas tool apron is ideal for shop work, including wood working, carpentry, automotive and mechanical.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Apron
  • Material
    Canvas
  • Number Of Exterior Pockets
    6
  • Product Line
    Arsenal
  • Product Types
    Canvas Tool Apron
  • Series
    Tool Aprons & Roll Ups
  • Storage Type
    Pouch
  • Tool Type
    Hammers | Striking | Pliers | Cutting | Drivers | Hex Keys | Wrenches
  • UPC_NO
    720476136941

Overview

Mfr description
13694 CANVAS TOOL APRON
  • The Arsenal® 5704 Heavy-Duty Tool Apron features 22 pockets to keep tools organized and accessible in the shop or on the worksite. Ergonomically designed with wide shoulder straps for comfortable all-day wear, this one-size-fits-most tool apron is adjustable to fit a variety of chest and waist sizes. Made with a heavy-duty 14oz cotton duck canvas for durable, long-lasting use. A quick-release buckle closure makes for easy on/off. With 22 pockets, this shop apron conveniently secures all the essentials. Includes a 3-compartment pocket on the chest, 5 waist pockets for larger tools or a cell phone and 8 waist pockets for small tools, pens and hardware. 2 hammer loops are also included for quick storage and easy access to hammers. Additional features include an interior ID badge and a D-ring on the lower right side for attaching keys, lanyards, glove clips and more. This canvas tool apron is ideal for shop work, including wood working, carpentry, automotive and mechanical.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought