Motion
13696
Tool Belts, Holders & Pouche - Canvas Material, Gray Color
MI ITEM #11665412
MFR #13696
Price$48.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holders & Pouche - Canvas Material, Gray Color
MI ITEM #11665412
MFR #13696

Mfr description
13696 CANVAS TOOL APRON - EXTENDED LENGT
  • The Arsenal® Tool Apron makes your life easier by keeping the tools you need close to the task at hand without getting in the way. ADJUSTABLE FIT The waist and shoulder straps are adjustable fitting a wide range of sizes for the perfect fit on both men and women. The tool apron is extended in length and measures 25.5in W x 34in H (65cm x 86cm). The waist adjusts from 28in “ 58in (71cm “ 147cm). There is a hook and loop patch to allow the extra strap length to be rolled up and tucked away. The shoulder straps are made of durable webbing and are 2in (5cm) wide for extra comfort which can also be adjusted. A PLACE FOR EVERYTHING With three roomy tool pockets, two hammer loops, and 8 additional pockets that hold a variety of tools from nails, screwdrivers, and hammers to bottles, measuring tapes, and even your cell phone making it the ultimate shop apron. All 13 pockets were ergonomically designed to fit comfortably, keep your tools in place and stay out of the way of your work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.09/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    8 in
  • Weight
    0.69 lb
  • Width
    12 in

Details

  • Color
    Gray
  • Description
    5705 Gray Canvas Tool Apron - Extended Length
  • Features & Benefits
    The Arsenal® Tool Apron makes your life easier by keeping the tools you need close to the task at hand without getting in the way. ADJUSTABLE FIT The waist and shoulder straps are adjustable fitting a wide range of sizes for the perfect fit on both men and women. The tool apron is extended in length and measures 25.5in W x 34in H (65cm x 86cm). The waist adjusts from 28in “ 58in (71cm “ 147cm). There is a hook and loop patch to allow the extra strap length to be rolled up and tucked away. The shoulder straps are made of durable webbing and are 2in (5cm) wide for extra comfort which can also be adjusted. A PLACE FOR EVERYTHING With three roomy tool pockets, two hammer loops, and 8 additional pockets that hold a variety of tools from nails, screwdrivers, and hammers to bottles, measuring tapes, and even your cell phone making it the ultimate shop apron. All 13 pockets were ergonomically designed to fit comfortably, keep your tools in place and stay out of the way of your work.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Apron
  • Material
    Canvas
  • Product Line
    Arsenal
  • Series
    Tool Aprons & Roll Ups
  • UPC_NO
    720476136965
  • Waterproof Or Water Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)