Motion
13698
5707 Gray Canvas Waist Apron
MI ITEM #11665413
MFR #13698
List Price$32.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5707 Gray Canvas Waist Apron
MI ITEM #11665413
MFR #13698

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.07/each for your price

Overview

Mfr description
13698 CANVAS WAIST APRON
  • The Arsenal® Waist Apron makes your life easier by keeping the tools you need close to the task at hand without getting in the way. ADJUSTABLE FIT The waist straps are adjustable fitting a wide range of sizes for the perfect fit on both men and women. The nail apron measures 25.5in W x 9in H (65cm x 23cm) and the waist adjusts from 28in “ 58in (71cm “ 147cm). It can be easily put on or taken off with one quick-release buckle. A PLACE FOR EVERYTHING It holds a variety of tools from nails, screwdrivers, and hammers to bottles, measuring tapes, and even your cell phone making it the ultimate work apron. All 14 pockets were ergonomically designed to fit comfortably, keep your tools in place and stay out of the way of your work. BUILT TO LAST Made with 14oz. heavy-duty abrasion resistant canvas material to reduce the wear over time because durability is a necessity with any duck apron.

Specifications

  • Color
    Gray
  • Includes
    1 Apron
  • Description
    5707 Gray Canvas Waist Apron
  • Weight
    0.69 lb
  • Group & Class
    Gear & Tool Storage
  • Product Line
    Arsenal
  • Series
    Tool Aprons & Roll Ups
  • UPC_NO
    720476136989
  • Features & Benefits
    The Arsenal® Waist Apron makes your life easier by keeping the tools you need close to the task at hand without getting in the way. ADJUSTABLE FIT The waist straps are adjustable fitting a wide range of sizes for the perfect fit on both men and women. The nail apron measures 25.5in W x 9in H (65cm x 23cm) and the waist adjusts from 28in “ 58in (71cm “ 147cm). It can be easily put on or taken off with one quick-release buckle. A PLACE FOR EVERYTHING It holds a variety of tools from nails, screwdrivers, and hammers to bottles, measuring tapes, and even your cell phone making it the ultimate work apron. All 14 pockets were ergonomically designed to fit comfortably, keep your tools in place and stay out of the way of your work. BUILT TO LAST Made with 14oz. heavy-duty abrasion resistant canvas material to reduce the wear over time because durability is a necessity with any duck apron.
  • Height
    1 in
  • Length
    9 in
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought