Motion
13775
Tool Bag - Polyester, Nylon Material, Number of Compartments: 6, Black
MI ITEM #11665415
MFR #13775
List Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Polyester, Nylon Material, Number of Compartments: 6, Black
MI ITEM #11665415
MFR #13775

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.17/each for your price

Overview

Mfr description
13775 POLYESTER WRENCH ROLL UP
  • The Arsenal® Wrench Roll Up helps protect, organize and carry your tools. With 14 pockets of varying sizes, this wrench wrap can secure and store not only your wrenches, but also other tools of similar sizes like painting supplies or wild game cutlery. RUGGED CONSTRUCTION, EASY TRANSPORT The wrench organizer is constructed out of a water resistant heavy-duty 1680D ballistic polyester material with heavy-gauge nylon stitching.  To safely secure and transport, the wrench holder has two tie straps for a convenient way to close and transport tools. The ties can then be used to easily carry. You can lay it flat on your table top or use the nickel-plated grommets to mount to your work station for easy access. At the top of each pocket there is a blank white screen-printed strip to write in the wrench sizes so you can easily keep track of them. The short wrench tool roll measures 26.5in L x 16.5in H (67cm x 42cm) and the tall wrench tool roll measures 26.5in L x 22in H (67cm x 56cm).

Specifications

  • Number Of Compartments
    6
  • Material
    Nylon, Polyester
  • Description
    5873 Short Black Polyester Wrench Roll Up
  • Group & Class
    Gear & Tool Storage
  • Color
    Black
  • Includes
    1 Pouch
  • Product Line
    Arsenal
  • Series
    Tool Aprons & Roll Ups
  • Size
    Short
  • UPC_NO
    720476137757
  • Features & Benefits
    The Arsenal® Wrench Roll Up helps protect, organize and carry your tools. With 14 pockets of varying sizes, this wrench wrap can secure and store not only your wrenches, but also other tools of similar sizes like painting supplies or wild game cutlery. RUGGED CONSTRUCTION, EASY TRANSPORT The wrench organizer is constructed out of a water resistant heavy-duty 1680D ballistic polyester material with heavy-gauge nylon stitching.  To safely secure and transport, the wrench holder has two tie straps for a convenient way to close and transport tools. The ties can then be used to easily carry. You can lay it flat on your table top or use the nickel-plated grommets to mount to your work station for easy access. At the top of each pocket there is a blank white screen-printed strip to write in the wrench sizes so you can easily keep track of them. The short wrench tool roll measures 26.5in L x 16.5in H (67cm x 42cm) and the tall wrench tool roll measures 26.5in L x 22in H (67cm x 56cm).
  • Height
    1 in
  • Length
    12 in
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought