Motion
13820
5820 Black Gear and Tool Storage Replacement Shoulder Strap
Mi Item #11665418
MFR #13820
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5820 Black Gear and Tool Storage Replacement Shoulder Strap
Mi Item #11665418
MFR #13820

Mfr description
13820 GEAR AND TOOL STORAGE REPLACEMENT
  • Removable padded shoulder strap for gear and tool storage bags.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    9 in
  • Width
    2.75 in

Details

  • Color
    Black
  • Description
    5820 Black Gear and Tool Storage Replacement Shoulder Strap
  • Features & Benefits
    Removable padded shoulder strap for gear and tool storage bags.
  • Group & Class
    Gear & Tool Storage
  • Product Line
    Arsenal
  • Series
    Tool Bags & Organizers
  • UPC_NO
    720476138204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)