Motion
13788
5888 Gray Cable Organizer
MI ITEM #11665433
MFR #13788
List Price$44.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5888 Gray Cable Organizer
MI ITEM #11665433
MFR #13788

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.32/each for your price

Overview

Mfr description
13788 CABLE ORGANIZER
  • Cable Organizer: Great for emergency cables. Handy strap and map pocket.

Specifications

  • Description
    5888 Gray Cable Organizer
  • Dimensions
    13.5in x 3.5in (34cm x 9
  • Group & Class
    Gear & Tool Storage
  • Color
    Gray
  • Includes
    1 Bag
  • Product Line
    Arsenal
  • Series
    Tool Bags & Organizers
  • UPC_NO
    720476137887
  • Features & Benefits
    Cable Organizer: Great for emergency cables. Handy strap and map pocket.
  • Height
    1 in
  • Length
    14 in
  • Width
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought