Motion
13647
Tool Belts, Holder & Pouche - Pouch, Polyester Material, Black Color
Mi Item #11665438
MFR #13647
Price$111.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holder & Pouche - Pouch, Polyester Material, Black Color
Mi Item #11665438
MFR #13647

Mfr description
13647 PREMIUM TOPPED TOOL POUCH - ZIPPER
  • The Topped Tool Pouch with Zipper Closure houses tools, small parts and hardware. The one-handed snap-hinge opening has a zipper closure system for safety and security. An innovative modular buckle connection system on the back easily connects to standard tool belts and fall protection harnesses without the worker having to remove them. Tool lanyards can be attached to two D-rings on the holster for additional safety and security. Can be used as both a tool pouch, tool bag or bolt bag!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.99/each

Specifications

Dimensions

  • Height
    13.25 in
  • Length
    9.5 in
  • Weight
    1.5 lb
  • Width
    6.5 in

Details

  • Color
    Black
  • Description
    5517 Black Premium Topped Tool Pouch - Zipper
  • Features & Benefits
    The Topped Tool Pouch with Zipper Closure houses tools, small parts and hardware. The one-handed snap-hinge opening has a zipper closure system for safety and security. An innovative modular buckle connection system on the back easily connects to standard tool belts and fall protection harnesses without the worker having to remove them. Tool lanyards can be attached to two D-rings on the holster for additional safety and security. Can be used as both a tool pouch, tool bag or bolt bag!
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Pouch
  • Material
    Polyester
  • Number Of Exterior Pockets
    6
  • Product Line
    Arsenal
  • Product Types
    Tool Pouch
  • Series
    Tool Belts & Pouches
  • Storage Type
    Pouch
  • Tool Type
    Hex Keys | Hardware | Pliers | Cutting | Wrenches
  • UPC_NO
    720476136477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)