Motion
13627
Tool Belts, Holders & Pouche - Polyester Material, Orange Color
Mi Item #11665439
MFR #13627
Price$96.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holders & Pouche - Polyester Material, Orange Color
Mi Item #11665439
MFR #13627

Mfr description
13627 PREMIUM TOPPED TOOL POUCH - HINGE
  • The Topped Tool Pouch with Snap-Hinge Closure houses tools, small parts and hardware. The one-handed snap-hinge opening offers safety and security. An innovative modular buckle connection system on the back easily connects to standard tool belts and fall protection harnesses without the worker having to remove them. Tool lanyards can be attached to two D-rings on the holster for additional safety and security. Can be used as both a tool pouch, tool bag or bolt bag!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.28/each

Specifications

Dimensions

  • Height
    13.25 in
  • Length
    9.5 in
  • Weight
    1.5 lb
  • Width
    6.5 in

Details

  • Color
    Orange
  • Description
    5527 Orange Premium Topped Tool Pouch - Hinge
  • Features & Benefits
    The Topped Tool Pouch with Snap-Hinge Closure houses tools, small parts and hardware. The one-handed snap-hinge opening offers safety and security. An innovative modular buckle connection system on the back easily connects to standard tool belts and fall protection harnesses without the worker having to remove them. Tool lanyards can be attached to two D-rings on the holster for additional safety and security. Can be used as both a tool pouch, tool bag or bolt bag!
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Pouch
  • Material
    Polyester
  • Product Line
    Arsenal
  • Series
    Tool Belts & Pouches
  • UPC_NO
    720476136279
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)