Motion
13638
Tool Belts, Holders & Pouche - Tarpaulin Material, Orange Color
MI ITEM #11665440
MFR #13638
Your Price$69.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holders & Pouche - Tarpaulin Material, Orange Color
MI ITEM #11665440
MFR #13638

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.05/each(List $79.41)

Overview

Mfr description
13638 TOPPED PARTS POUCH - TARPAULIN
  • Topped Parts Pouch has a hands-free, self-closing trap door closure that prevents small parts, hardware, and tools from falling when working at heights.

Specifications

  • Material
    Tarpaulin
  • Waterproof Or Water Resistant
    Water Resistant
  • Color
    Orange
  • Includes
    1 Pouch
  • Description
    5538 Orange Topped Parts Pouch - Tarpaulin
  • Weight
    0.9 lb
  • Group & Class
    Gear & Tool Storage
  • Product Line
    Arsenal
  • Series
    Tool Belts & Pouches
  • UPC_NO
    720476136385
  • Features & Benefits
    Topped Parts Pouch has a hands-free, self-closing trap door closure that prevents small parts, hardware, and tools from falling when working at heights.
  • Height
    12 in
  • Length
    7 in
  • Width
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought