Motion
13654
Tool Belts, Holders & Pouche - Polyester Material, Black Color
MI ITEM #11665442
MFR #13654
Your Price$41.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holders & Pouche - Polyester Material, Black Color
MI ITEM #11665442
MFR #13654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.28/each(List $47.47)

Overview

Mfr description
13654 3-INCH PADDED BASE LAYER TOOL BELT
  • 3in Tool Belt: Comfortable, padded tool belt for easy rig support.

Specifications

  • Material
    Polyester
  • Waterproof Or Water Resistant
    No
  • Color
    Black
  • Includes
    1 Work Belt
  • Description
    5550 XL Black 3-Inch Padded Base Layer Tool Belt
  • Weight
    1.01 lb
  • Group & Class
    Gear & Tool Storage
  • Product Line
    Arsenal
  • Series
    Tool Belts & Pouches
  • UPC_NO
    720476136545
  • Features & Benefits
    3in Tool Belt: Comfortable, padded tool belt for easy rig support.
  • Height
    2.5 in
  • Length
    4 in
  • Width
    23 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text