Motion
13658
Tool Belts, Holder & Pouche - Belt, Black Color
MI ITEM #11665446
MFR #13658
Price$59.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holder & Pouche - Belt, Black Color
MI ITEM #11665446
MFR #13658

Mfr description
13658 TOOL BELT-5-INCH-SYNTHETIC
  • 5in Tool Belt: Comfortable, padded tool belt for easy rig support.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.72/each

Specifications

Dimensions

  • Height
    2.5 in
  • Length
    6 in
  • Weight
    1.07 lb
  • Width
    24 in

Details

  • Color
    Black
  • Description
    5555 XL Black Tool Belt-5-inch-Synthetic
  • Features & Benefits
    5in Tool Belt: Comfortable, padded tool belt for easy rig support.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Work Belt
  • Product Line
    Arsenal
  • Product Types
    Tool Belt
  • Series
    Tool Belts & Pouches
  • Storage Type
    Belt
  • UPC_NO
    720476136583

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)