Motion
13665
Tool Belts, Holders & Pouche - Polyester Material, Gray Color
Mi Item #11665448
MFR #13665
Price$52.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holders & Pouche - Polyester Material, Gray Color
Mi Item #11665448
MFR #13665

Mfr description
13665 PADDED TOOL BELT SUSPENDERS
  • The Arsenal® 5560 Tool Belt Suspenders are built for all-day comfort while securing tool belts. Thick foam shoulder padding and gel at key riding points evenly disperses weight to relieve pressure from the hips and back. Durable nickel-plated, spring-loaded clips easily secure the suspenders to any tool belt or rig. These padded tool belt suspenders are made with heavy-duty and puncture-resistant 1680D ballistic polyester for long-lasting wear. Featuring a small front strap pocket and two D-rings for attaching keys, glove clips, tool lanyards and more. One size fits most, the quick-adjust suspender style makes for a comfortable and custom fit on a variety of body sizes. Ideal for any work that requires regular use of a tool belt, including electrical, carpentry, contracting, construction, shop work and more.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.03/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    4.5 in
  • Weight
    1.08 lb
  • Width
    13 in

Details

  • Color
    Gray
  • Description
    5560 Gray Padded Tool Belt Suspenders
  • Features & Benefits
    The Arsenal® 5560 Tool Belt Suspenders are built for all-day comfort while securing tool belts. Thick foam shoulder padding and gel at key riding points evenly disperses weight to relieve pressure from the hips and back. Durable nickel-plated, spring-loaded clips easily secure the suspenders to any tool belt or rig. These padded tool belt suspenders are made with heavy-duty and puncture-resistant 1680D ballistic polyester for long-lasting wear. Featuring a small front strap pocket and two D-rings for attaching keys, glove clips, tool lanyards and more. One size fits most, the quick-adjust suspender style makes for a comfortable and custom fit on a variety of body sizes. Ideal for any work that requires regular use of a tool belt, including electrical, carpentry, contracting, construction, shop work and more.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Suspender
  • Material
    Polyester
  • Product Line
    Arsenal
  • Series
    Tool Belts & Pouches
  • UPC_NO
    720476136651
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)