Motion
19068
3103 Standard Black Accessory Kit - Detachable Loops 3-pack
Mi Item #11665452
MFR #19068
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3103 Standard Black Accessory Kit - Detachable Loops 3-pack
Mi Item #11665452
MFR #19068

Mfr description
19068 ACCESSORY KIT - DETACHABLE LOOPS 3
  • Tool Tail Detachable Loops: Includes 3 elastic loops that attach to the 3102 Lanyard for quick exchanges of multiple tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Dimensions

  • Height
    11.25 in
  • Length
    4 in
  • Size
    Standard
  • Weight
    0.17 lb
  • Width
    1 in

Details

  • Color
    Black
  • Description
    3103 Standard Black Accessory Kit - Detachable Loops 3-pack
  • Features & Benefits
    Tool Tail Detachable Loops: Includes 3 elastic loops that attach to the 3102 Lanyard for quick exchanges of multiple tools.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476190684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)