Motion
19767-BULK
Tool Lanyards & Attachment - Size: Standard
Mi Item #11665458
MFR #19767-BULK
Price$312.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
Mi Item #11665458
MFR #19767-BULK

Mfr description
19767-BULK ELASTIC LOOP TOOL TAILS EXT -
  • Squids® 3703 Elastic Tool Tether Attachments act as a retrofit attachment point on tools, belts, harnesses or structures that can be used to tether tools up to 15lbs // 6.8kg and prevent dropped or falling objects from occurring on the job. Built for versatile and secure attachment to tools, this anchor attachment features a stretchable nylon loop end plus adjustable barrel lock on one end and a plated D-ring on the other. Once the loop end of the tail is secured to the tool or anchor point, the D-ring acts as a captive hole for tethering tool lanyards. For best use, reinforce the loop end of the tool tail with Squids® Self-Adhering Tape or Cold Shrink Tool Traps. Available in two sizes: Standard and Extended. When working at-heights, it’s essential to tether your tools. Fall protection lanyards and tethers are pieces of safety equipment designed to attach one end securely to a fixed anchor point, and the other to an appropriate attachment point on a tool by proper tethering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.80/each

Specifications

Dimensions

  • Height
    9.5 in
  • Length
    4 in
  • Size
    Standard
  • Weight
    3.4 lb
  • Width
    0.25 in

Details

  • Accessory Type
    Loop Tool Tails Swivel
  • Color
    Lime
  • Description
    3703-BULK Standard Lime Elastic Loop Tool Tails Ext - 15lbs 60-Pack
  • Features & Benefits
    Squids® 3703 Elastic Tool Tether Attachments act as a retrofit attachment point on tools, belts, harnesses or structures that can be used to tether tools up to 15lbs // 6.8kg and prevent dropped or falling objects from occurring on the job. Built for versatile and secure attachment to tools, this anchor attachment features a stretchable nylon loop end plus adjustable barrel lock on one end and a plated D-ring on the other. Once the loop end of the tail is secured to the tool or anchor point, the D-ring acts as a captive hole for tethering tool lanyards. For best use, reinforce the loop end of the tool tail with Squids® Self-Adhering Tape or Cold Shrink Tool Traps. Available in two sizes: Standard and Extended. When working at-heights, it’s essential to tether your tools. Fall protection lanyards and tethers are pieces of safety equipment designed to attach one end securely to a fixed anchor point, and the other to an appropriate attachment point on a tool by proper tethering
  • Group & Class
    Lanyards
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)