Motion
19707
19707 WIRE LOOP TOOL TAIL - 2LBS (6-PACK
MI ITEM #11665459
MFR #19707
Price$25.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19707 WIRE LOOP TOOL TAIL - 2LBS (6-PACK
MI ITEM #11665459
MFR #19707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.47/each

Specifications

Dimensions

  • Height
    0.1 in
  • Length
    7.25 in
  • Weight
    0.19 lb
  • Width
    4.75 in

Details

  • Accessory Type
    Wire Tool Attachment - Loop Tool Tail
  • Color
    Orange
  • Description
    3704 Orange Wire Loop Tool Tail - 2lbs (6-Pack)
  • Features & Benefits
    The Squids® 3704 Wire Tool Attachment has a loop end to securely connect tool lanyards to tools with small captive holes. Connection points for tool lanyards are not always readily available some tools, which can create hazardous environments while working at-heights. Tethering your tools should be a part of an overall fall protection plan to reduce the risk of dropped objects and increase workplace safety. The Loop Tool Tail is the unsung hero of most fall protection systems and is perfect for tethering tools like utility knives, small levels, speed squares, insulated pliers, and other tools with small captive holes. The loop tool attachment is made of a strong stainless-steel wire that is corrosion resistant to withstand weathering and has an orange PU coating over the wire for extra protection and durability. It is 6 in. (15 cm.) in length and has a maximum tethering capacity of 2lbs. (0.9kg.). No tape or shrink wrap necessary to complete the attachment to a tool lanyard.
  • Group & Class
    Lanyards
  • Includes
    6-Pack of Tool Attachments
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197072

Overview

Mfr description
19707 WIRE LOOP TOOL TAIL - 2LBS (6-PACK
  • The Squids® 3704 Wire Tool Attachment has a loop end to securely connect tool lanyards to tools with small captive holes. Connection points for tool lanyards are not always readily available some tools, which can create hazardous environments while working at-heights. Tethering your tools should be a part of an overall fall protection plan to reduce the risk of dropped objects and increase workplace safety. The Loop Tool Tail is the unsung hero of most fall protection systems and is perfect for tethering tools like utility knives, small levels, speed squares, insulated pliers, and other tools with small captive holes. The loop tool attachment is made of a strong stainless-steel wire that is corrosion resistant to withstand weathering and has an orange PU coating over the wire for extra protection and durability. It is 6 in. (15 cm.) in length and has a maximum tethering capacity of 2lbs. (0.9kg.). No tape or shrink wrap necessary to complete the attachment to a tool lanyard.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought