Motion
19765
Tool Lanyards & Attachment - Size: Standard
Mi Item #11665461
MFR #19765
Price$21.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
Mi Item #11665461
MFR #19765

Mfr description
19765 ELASTIC LOOP TOOL TAILS SWIVEL - 1
  • Squids® 3713 Elastic Tool Tether Attachments with Swivel (3-Pack) act as a retrofit attachment point on tools, belts, harnesses or structures that can be used to tether tools up to 10lbs // 4.6kg and prevent dropped or falling objects from occurring on the job. Built for versatile and secure attachment to tools, this anchor attachment features a stretchable nylon loop end plus adjustable barrel lock on one end and a plated swiveling D-ring on the other. Once the loop end of the tail is secured to the tool or anchor point, the D-ring acts as a captive hole for tethering tool lanyards. By allowing for seamless rotation, the swiveling mechanism prevents the tool and attachment from getting tangled or bound up. For best use, reinforce the loop end of the tool tail with Squids® Self-Adhering Tape or Cold Shrink Tool Traps. Available in two sizes: Standard and Extended.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.08/each

Specifications

Dimensions

  • Height
    9.5 in
  • Length
    4 in
  • Size
    Standard
  • Weight
    0.19 lb
  • Width
    0.25 in

Details

  • Accessory Type
    Loop Tool Tails Swivel
  • Color
    Lime
  • Description
    3713 Standard Lime Elastic Loop Tool Tails Swivel - 10lbs 3-pack
  • Features & Benefits
    Squids® 3713 Elastic Tool Tether Attachments with Swivel (3-Pack) act as a retrofit attachment point on tools, belts, harnesses or structures that can be used to tether tools up to 10lbs // 4.6kg and prevent dropped or falling objects from occurring on the job. Built for versatile and secure attachment to tools, this anchor attachment features a stretchable nylon loop end plus adjustable barrel lock on one end and a plated swiveling D-ring on the other. Once the loop end of the tail is secured to the tool or anchor point, the D-ring acts as a captive hole for tethering tool lanyards. By allowing for seamless rotation, the swiveling mechanism prevents the tool and attachment from getting tangled or bound up. For best use, reinforce the loop end of the tool tail with Squids® Self-Adhering Tape or Cold Shrink Tool Traps. Available in two sizes: Standard and Extended.
  • Group & Class
    Lanyards
  • Includes
    1-(3-Pack) 3713 Tool Attachments
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)