Motion
19765-BULK
3713-BULK Standard Lime Elastic Loop Tool Tails Swivel - 10lbs 60-Pack
MI ITEM #11665462
MFR #19765-BULK
Price$418.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3713-BULK Standard Lime Elastic Loop Tool Tails Swivel - 10lbs 60-Pack
MI ITEM #11665462
MFR #19765-BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$418.39/each

Specifications

Dimensions

  • Height
    9.5 in
  • Length
    4 in
  • Size
    Standard
  • Weight
    3.4 lb
  • Width
    0.25 in

Details

  • Color
    Lime
  • Description
    3713-BULK Standard Lime Elastic Loop Tool Tails Swivel - 10lbs 60-Pack
  • Features & Benefits
    Squids® 3713 Elastic Tool Tether Attachments with Swivel (60-Pack) act as a retrofit attachment point on tools, belts, harnesses or structures that can be used to tether tools up to 10lbs // 4.6kg and prevent dropped or falling objects from occurring on the job. Built for versatile and secure attachment to tools, this anchor attachment features a stretchable nylon loop end plus adjustable barrel lock on one end and a plated swiveling D-ring on the other. Once the loop end of the tail is secured to the tool or anchor point, the D-ring acts as a captive hole for tethering tool lanyards. By allowing for seamless rotation, the swiveling mechanism prevents the tool and attachment from getting tangled or bound up.
  • Group & Class
    Lanyards
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197652

Overview

Mfr description
19765-BULK ELASTIC LOOP TOOL TAILS SWIVE
  • Squids® 3713 Elastic Tool Tether Attachments with Swivel (60-Pack) act as a retrofit attachment point on tools, belts, harnesses or structures that can be used to tether tools up to 10lbs // 4.6kg and prevent dropped or falling objects from occurring on the job. Built for versatile and secure attachment to tools, this anchor attachment features a stretchable nylon loop end plus adjustable barrel lock on one end and a plated swiveling D-ring on the other. Once the loop end of the tail is secured to the tool or anchor point, the D-ring acts as a captive hole for tethering tool lanyards. By allowing for seamless rotation, the swiveling mechanism prevents the tool and attachment from getting tangled or bound up.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought