Motion
19740
3740 S Black and Orange Hand Tool Trap - Slips (4-Pack)
Mi Item #11665469
MFR #19740
Price$20.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3740 S Black and Orange Hand Tool Trap - Slips (4-Pack)
Mi Item #11665469
MFR #19740

Mfr description
19740 HAND TOOL TRAP - SLIPS (4-PACK)
  • Squids® Slips® are perfect retrofit tool attachments for small hand tools to help reduce the risk of dropped objects and increase workplace safety. Connection points for tool lanyards can be tricky to find, especially on smaller hand tools like screw drivers and hex keys (Allen wrenches). While working at-heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult. Small hand tools have always been challenging to connect tool lanyards to. Screw drivers, small combination wrenches, punches, hex (Allen) wrenches and the like do not have captive connection points, and the low-profile designs can  make it difficult for tapes, shrinks and tails to be applied. The Squids® Hand Tool Slips® allow you to tether tools up to 1lb based on their diameter. Four sizes of Slips® are compatible on tools with diameters ranging from 0.05 (1.3mm) to ½ (12.5mm).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.45/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    7.75 in
  • Size
    S
  • Weight
    0.06 lb
  • Width
    4 in

Details

  • Color
    Black and Orange
  • Description
    3740 S Black and Orange Hand Tool Trap - Slips (4-Pack)
  • Features & Benefits
    Squids® Slips® are perfect retrofit tool attachments for small hand tools to help reduce the risk of dropped objects and increase workplace safety. Connection points for tool lanyards can be tricky to find, especially on smaller hand tools like screw drivers and hex keys (Allen wrenches). While working at-heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult. Small hand tools have always been challenging to connect tool lanyards to. Screw drivers, small combination wrenches, punches, hex (Allen) wrenches and the like do not have captive connection points, and the low-profile designs can  make it difficult for tapes, shrinks and tails to be applied. The Squids® Hand Tool Slips® allow you to tether tools up to 1lb based on their diameter. Four sizes of Slips® are compatible on tools with diameters ranging from 0.05 (1.3mm) to ½ (12.5mm).
  • Group & Class
    Lanyards
  • Includes
    4-3740 Small Hand Tool Slips
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)