Motion
19755
Tool Lanyards & Attachment - Size: 12ft (3.7m)
Mi Item #11665473
MFR #19755
Price$39.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: 12ft (3.7m)
Mi Item #11665473
MFR #19755

Mfr description
19755 SELF-ADHERING TAPE TRAP - 12FT ROL
  • Captures Squids® Tool Tails to secure a safe connection to tools, and doesn't require heat to adhere the tape. Provides security and extra grip by quickly wrapping on a variety of hand tools, power tools, and other equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.63/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    2.5 in
  • Size
    12ft (3.7m)
  • Weight
    0.24 lb
  • Width
    2.5 in

Details

  • Accessory Type
    Self-Adhering Tool Tethering Tape
  • Color
    Gray
  • Description
    3755 12ft (3.7m) Gray Self-Adhering Tape Trap - 12ft Roll
  • Features & Benefits
    Captures Squids® Tool Tails to secure a safe connection to tools, and doesn't require heat to adhere the tape. Provides security and extra grip by quickly wrapping on a variety of hand tools, power tools, and other equipment.
  • Group & Class
    Lanyards
  • Includes
    1 Roll of Tape
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)