Motion
19763
3760 Plus Clear Phone Pouch and Trap
Mi Item #11665474
MFR #19763
Price$31.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3760 Plus Clear Phone Pouch and Trap
Mi Item #11665474
MFR #19763

Mfr description
19763 PHONE POUCH AND TRAP
  • The Squids® Water Resistant Phone Pouch and Trap makes it easy to carry and use your cell phone on the job while preventing dropped objects when working at-heights. This cell phone pouch is made of a clear touchscreen material that provides protection while still allowing touchscreen use and access to both the front and rear cameras of smartphones. The heavy-duty, easy-to-use zipper closure system safely secures the device inside the cell phone holder. There is a steel grommet/ring on the bottom to attach a tool lanyard for a complete tethering system. The sides of the smartphone pouch are made of heavy-duty, water-resistant reinforced tarpaulin, making it perfect for the harshest work environments. The smartphone sleeve is also great for the beach, boating, fishing, water-theme parks, camping, hiking or any other outdoor activity. Protect your phone from rain, snow, dirt, dust and sand.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.82/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    12 in
  • Size
    Plus
  • Weight
    0.18 lb
  • Width
    4.5 in

Details

  • Color
    Clear
  • Description
    3760 Plus Clear Phone Pouch and Trap
  • Features & Benefits
    The Squids® Water Resistant Phone Pouch and Trap makes it easy to carry and use your cell phone on the job while preventing dropped objects when working at-heights. This cell phone pouch is made of a clear touchscreen material that provides protection while still allowing touchscreen use and access to both the front and rear cameras of smartphones. The heavy-duty, easy-to-use zipper closure system safely secures the device inside the cell phone holder. There is a steel grommet/ring on the bottom to attach a tool lanyard for a complete tethering system. The sides of the smartphone pouch are made of heavy-duty, water-resistant reinforced tarpaulin, making it perfect for the harshest work environments. The smartphone sleeve is also great for the beach, boating, fishing, water-theme parks, camping, hiking or any other outdoor activity. Protect your phone from rain, snow, dirt, dust and sand.
  • Group & Class
    Lanyards
  • Includes
    1 Pouch
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)