Motion
19770
Tool Lanyards & Attachment - Size: L
MI ITEM #11665477
MFR #19770
Price$27.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: L
MI ITEM #11665477
MFR #19770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.01/each

Specifications

Dimensions

  • Height
    2.5 in
  • Length
    7.25 in
  • Size
    L
  • Weight
    0.22 lb
  • Width
    3.625 in

Details

  • Accessory Type
    Tape Measure Holder - Belt Clip
  • Color
    Orange
  • Description
    3770 L Orange Tape Measure Trap
  • Features & Benefits
    The Squids® Tape Measure Holder / Belt Clip is the safest way to secure and use a tape measure when working at heights. Made with rugged 1200D and 600D polyester material to ensure a long life in even the toughest conditions. Easy hook and loop adjustable straps accommodate many sizes while allowing normal use of the tape measure. Designed with a zinc-plated cast alloy D-Ring connection point to securely attach a tool lanyard in order to keep colleagues safe below. The stainless-steel tape measure belt clip easily attaches to fall protection harnesses, work belts and tool belts. Tape measures are used by almost every trade and are one of the most common dropped objects at height. With proper tethering the Squids® 3770 could prevent tape measures from being lost, broken or becoming a falling hazard.
  • Group & Class
    Lanyards
  • Includes
    1 Tape Measure Holder
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197706

Overview

Mfr description
19770 TAPE MEASURE TRAP
  • The Squids® Tape Measure Holder / Belt Clip is the safest way to secure and use a tape measure when working at heights. Made with rugged 1200D and 600D polyester material to ensure a long life in even the toughest conditions. Easy hook and loop adjustable straps accommodate many sizes while allowing normal use of the tape measure. Designed with a zinc-plated cast alloy D-Ring connection point to securely attach a tool lanyard in order to keep colleagues safe below. The stainless-steel tape measure belt clip easily attaches to fall protection harnesses, work belts and tool belts. Tape measures are used by almost every trade and are one of the most common dropped objects at height. With proper tethering the Squids® 3770 could prevent tape measures from being lost, broken or becoming a falling hazard.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought