Motion
19784
Tool Lanyards & Attachment - Size: L
Mi Item #11665478
MFR #19784
Price$29.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: L
Mi Item #11665478
MFR #19784

Mfr description
19784 POWER TOOL TRAP
  • The Power Tool Trap securely wraps around the battery portion of drills, impact drivers and other cordless power tools. D-Ring connection point attaches to a lanyard to prevent drops.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.32/each

Specifications

Dimensions

  • Height
    9 in
  • Length
    4 in
  • Size
    L
  • Weight
    0.35 lb
  • Width
    3.25 in

Details

  • Accessory Type
    Power Tool Trap
  • Color
    Black
  • Description
    3780 L Black Power Tool Trap
  • Features & Benefits
    The Power Tool Trap securely wraps around the battery portion of drills, impact drivers and other cordless power tools. D-Ring connection point attaches to a lanyard to prevent drops.
  • Group & Class
    Lanyards
  • Includes
    1 Power Tool Holder
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)