Motion
19782
3780 S Black Power Tool Trap
MI ITEM #11665479
MFR #19782
Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3780 S Black Power Tool Trap
MI ITEM #11665479
MFR #19782

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.54/each

Specifications

Dimensions

  • Height
    8.75 in
  • Length
    3.25 in
  • Size
    S
  • Weight
    0.25 lb
  • Width
    2.5 in

Details

  • Color
    Black
  • Description
    3780 S Black Power Tool Trap
  • Features & Benefits
    The Power Tool Trap securely wraps around the battery portion of drills, impact drivers and other cordless power tools. D-Ring connection point attaches to a lanyard to prevent drops.
  • Group & Class
    Lanyards
  • Includes
    1 Power Tool Holder
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197829

Overview

Mfr description
19782 POWER TOOL TRAP
  • The Power Tool Trap securely wraps around the battery portion of drills, impact drivers and other cordless power tools. D-Ring connection point attaches to a lanyard to prevent drops.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought