Motion
19794
Tool Lanyards & Attachment - Size: L
MI ITEM #11665480
MFR #19794
Your Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: L
MI ITEM #11665480
MFR #19794

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.49/each(List $16.67)

Overview

Mfr description
19794 TOOL SHACKLE - 2 PACK
  • Stainless steel U shaped shackles connect to waisted/necked tools (tapered mid sections) or tools with captive holes, creating clean, secure attachment points for tethering.

Specifications

  • Size
    L
  • Weight
    0.35 lb
  • Color
    Stainless
  • Description
    3790 L Stainless Tool Shackle - 2 pack
  • Features & Benefits
    Stainless steel U shaped shackles connect to waisted/necked tools (tapered mid sections) or tools with captive holes, creating clean, secure attachment points for tethering.
  • Group & Class
    Lanyards
  • Height
    0.625 in
  • Includes
    2-Tool Shackles
  • Length
    5.75 in
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197942
  • Width
    4.33 in
  • Accessory Type
    Tool Shackle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought