Motion
19793
Tool Lanyards & Attachment - Size: M
MI ITEM #11665481
MFR #19793
Your Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: M
MI ITEM #11665481
MFR #19793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.97/each(List $13.76)

Overview

Mfr description
19793 TOOL SHACKLE - 2 PACK
  • Stainless steel U shaped shackles connect to waisted/necked tools (tapered mid sections) or tools with captive holes, creating clean, secure attachment points for tethering.

Specifications

  • Size
    M
  • Weight
    0.17 lb
  • Color
    Stainless
  • Description
    3790 M Stainless Tool Shackle - 2 pack
  • Features & Benefits
    Stainless steel U shaped shackles connect to waisted/necked tools (tapered mid sections) or tools with captive holes, creating clean, secure attachment points for tethering.
  • Group & Class
    Lanyards
  • Height
    0.5 in
  • Includes
    2-Tool Shackles
  • Length
    4 in
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197935
  • Width
    4.5 in
  • Accessory Type
    Tool Shackle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text