Motion
19792
3790 S Stainless Tool Shackle - 2 pack
MI ITEM #11665482
MFR #19792
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3790 S Stainless Tool Shackle - 2 pack
MI ITEM #11665482
MFR #19792

Mfr description
19792 TOOL SHACKLE - 2 PACK
  • Stainless steel U shaped shackles connect to waisted/necked tools (tapered mid sections) or tools with captive holes, creating clean, secure attachment points for tethering.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    4 in
  • Size
    S
  • Weight
    0.11 lb
  • Width
    4.5 in

Details

  • Color
    Stainless
  • Description
    3790 S Stainless Tool Shackle - 2 pack
  • Features & Benefits
    Stainless steel U shaped shackles connect to waisted/necked tools (tapered mid sections) or tools with captive holes, creating clean, secure attachment points for tethering.
  • Group & Class
    Lanyards
  • Includes
    2-Tool Shackles
  • Product Line
    Squids
  • Series
    Anchor & Tool Attachments
  • UPC_NO
    720476197928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)